Zoro Homepage

Close-Coupled Pump Motor, 5 HP, 3500 rpm

  • Mfr # 182TTDW17008

  • Zoro # G8498841


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
5
RPM Range
3,001-3,600
Nameplate RPM
3,500
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182TTDW17008
Zoro #
G8498841
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14 15/16 in
Shaft Dia.
7/8 in
Shaft Length
4 1/4 in
Length Less Shaft
10 11/16 in
Bolt Circle Dia.
6 1/2 in

Description

Close-Coupled Pump Motor, Bolt Circle Dia. 6 1/2 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 182JMV, Hz 60/50, Full Load Amps 13.6-12.4/6.2, Full Load Amps @ 50Hz 13.6-12.4/6.2, HP 5, HP @ 50Hz 5, Includes Drip Cover, Ins. Class F, Inverter Rated No, Length Less Shaft 10 11/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.