Zoro Homepage

Close-Coupled Pump Motor10 HP, 1730 rpm

  • Mfr # 215TBDW7027

  • Zoro # G9824175


product price: $1,951.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Motor Design
Capacitor-Start/Run
HP
10
RPM Range
1,701-1,800
Nameplate RPM
1,730
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TBDW7027
Zoro #
G9824175
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
4 1/4 in
Shaft Dia.
7/8 in
Overall Length
21 3/16 in
Length Less Shaft
16 15/16 in
Bolt Circle Dia.
7 1/4 in
Body Dia.
9.5 in
Height
11 5/8 in

Details

Item
Close-Coupled Pump Motor
Motor Design
Capacitor-Start/Run
HP
10
RPM Range
1,701-1,800
Nameplate RPM
1,730
Voltage
230V AC
Frame
215JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Motor Sub Application
Close-Coupled Pump
Frame Material
Rolled steel
Max. Ambient Temp.
40 Degrees C
Motor Efficiency Group
Standard Efficient
Motor Shaft Design
Keyed
Nominal Efficiency
82.5 %
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Steel
Phase
Single
Standards
CE, CSA, UL Recognized
Inverter Rated
No
Duty
Continuous
Motor Application
Pump
Motor Thermal Protection
None
Motor Enclosure Design
Open Dripproof
Full Load Amps
44.0
Ins. Class
F
Hz
60 Hz
Conduit Box Position
F1
Weight
159 lb
Usable @ 200V
No
NEMA Design
L
Conduit Box Location
Exterior
Usable @ 208V
No
Motor Mounting Position
Horizontal
No. of Speeds
1
Duty Cycle
Continuous
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 7 1/4 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 215JM, Hz 60 Hz, Full Load Amps 44.0, Height 11 5/8 in, HP 10, Ins. Class F, Inverter Rated No, Length Less Shaft 16 15/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.