Zoro Homepage

Close-Coupled Pump Motor5 HP, 3500 rpm

  • Mfr # 184TBDW17007

  • Zoro # G5608863


product price: $1,016.37
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
HP
5
RPM Range
3,001-3,600
Nameplate RPM
3,500
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184TBDW17007
Zoro #
G5608863
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
16 5/16 in
Length Less Shaft
12 1/16 in
Shaft Dia.
1 5/8 in
Shaft Length
4 1/4 in
Height
11 3/16 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Close-Coupled Pump Motor
Motor Design
Capacitor-Start/Run
HP
5
RPM Range
3,001-3,600
Nameplate RPM
3,500
Voltage
230V AC
Frame
184JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Bearings
Ball
Full Load Amps
22.0
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Frame Material
Rolled steel
Motor Thermal Protection
None
Inverter Rated
No
Nominal Efficiency
80 %
Standards
CE, CSA, IP 22, NEMA JM, UL
Ins. Class
F
Motor Frame Material
Steel
Motor Enclosure Design
Open Dripproof
Hz
60 Hz
Motor Efficiency Group
Standard Efficient
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
JM Threaded
Duty
Continuous
Motor Application
Pump
Motor Shaft Rotation
CW/CCW
Phase
Single
Motor Sub Application
Close-Coupled Pump
Usable @ 208V
No
Motor Mounting Position
Horizontal
No. of Speeds
1
Usable @ 200V
No
Weight
80 lb
Conduit Box Position
F1
Duty Cycle
Continuous
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 184JM, Hz 60 Hz, Full Load Amps 22.0, Height 11 3/16 in, HP 5, Ins. Class F, Inverter Rated No, Length Less Shaft 12 1/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.