Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Close-Coupled Pump Motor7.5 HP, 3470 rpm

  • Mfr # 213TCDW7002

  • Zoro # G5751724


product price: $1,151.61
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
HP
7 1/2
RPM Range
3,001-3,600
Nameplate RPM
3,470
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213TCDW7002
Zoro #
G5751724
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
4 3/16 in
Shaft Dia.
7/8 in
Shaft Length
4 1/4 in
Overall Length
18 7/16 in
Body Dia.
9.5 in
Height
11 in
Bolt Circle Dia.
7 1/4 in

Details

Item
Close-Coupled Pump Motor
Motor Design
Capacitor-Start
HP
7 1/2
RPM Range
3,001-3,600
Nameplate RPM
3,470
Voltage
230V AC
Frame
213JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Sub Application
Close-Coupled Pump
Duty
Continuous
Ins. Class
B
Motor Application
Pump
Inverter Rated
No
Hz
60 Hz
Standards
CE Mark, CSA Certified, UL Recognized
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
JM Threaded
Max. Ambient Temp.
40 Degrees C
Motor Efficiency Group
Standard Efficient
Motor Bearings
Ball
Motor Frame Material
Steel
Full Load Amps
37.0
Motor Thermal Protection
None
Nominal Efficiency
78.5 %
Frame Material
Rolled steel
Phase
Single
Motor Enclosure Design
Open Dripproof
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
NEMA Design
L
Motor Mounting Position
Horizontal
Conduit Box Location
Exterior
No. of Speeds
1
Usable @ 208V
No
Duty Cycle
Continuous
Weight
106 lb
Usable @ 200V
No
Conduit Box Position
F1
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 7 1/4 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 213JM, Hz 60 Hz, Full Load Amps 37.0, Height 11 in, HP 7 1/2, Ins. Class B, Inverter Rated No, Length Less Shaft 4 3/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.