Condenser Fan Motor 5.6 in 1075 RPM CX 3/4 HP X099
- Mfr # MX099
- Zoro # G123931578
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
No. of Speeds
1
Motor Shaft Rotation
Reversible
Motor Enclosure Design
OAO
Voltage
460V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX099
- Zoro #
- G123931578
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 48Y
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- OAO
- Voltage
- 460V
- Nameplate RPM
- 1,075 RPM
- HP
- 0.75
- Full Load Amps
- 2.5 A
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MX099 condenser fan motor (Marathon 48A11O2016) is a 3/4 HP (.750), single-phase PSC motor rated 460V and 1075 RPM with a 48Y frame, 5.6-inch diameter shaft, OAO enclosure, reversible rotation, 2.5 A amperage, automatic overload protection, rolled steel construction, and belly band/extended studs mounting. Shipping dimensions 14 x 12 x 9 in, weight 21 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.