Shop MARATHON
See all product information
Create Account
X509 Condenser Fan Motor 1200 RPM 56YZ Frame OAO A
- Mfr # MX509
- Zoro # G623932907
product price:Â
$
681.99
/ea
Free Shipping & Returns
Key Features
HP
2
Body Dia.
6.5 in
Motor Enclosure Design
OAO
Frame
56Y
Nameplate RPM
1,140 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX509
- Zoro #
- G623932907
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 2
- Motor Enclosure Design
- OAO
- Frame
- 56Y
- Nameplate RPM
- 1,140 RPM
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon MARATHON 2 (X509) 2 HP condenser fan motor, three-phase, 1140 RPM, frame 56Y with 6.5-inch diameter shaft and OAO rolled-steel enclosure; reversible rotation (REV), auto overload protection, belly-band mounting and single shaft. Rated 208-230/460 V with amperage 7.2-6.8/3.4, shipping dims 24x15x10 inches, 34 lb, cross refs 56T11O15525/56T11O15559/56T11O5304.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.