X533 Condenser Fan Motor - 1/2 HP, 1140 RPM, 56Z Frame, OAO WB
- Mfr # MX533
- Zoro # G323932979
product price:Â
$
873.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Motor Shaft Rotation
Reversible
HP
0.5
Frame
56Z
Nameplate RPM
1,140 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX533
- Zoro #
- G323932979
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- Reversible
- HP
- 0.5
- Frame
- 56Z
- Nameplate RPM
- 1,140 RPM
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon X533 condenser fan motor, three-phase 1/2 HP (0.500) with 1,140 RPM and 56Z frame, designed for HVACR condenser applications. Features reversible rotation, OAO enclosure, rigid base mounting, single shaft, auto overload protection, rolled steel construction and dual-voltage 208-230/460 V with amperage 2.1-2.0/1.0; Marathon cross reference 56T11O11002.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.