Cooling Tower Motor, Three Phase, 15 HP, 1,775 Nameplate RPM, 230/460V AC, 254TV Frame

  • Mfr # 254TTTCD16545

  • Zoro # G5088688


product price:  $2,437.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
15
Nameplate RPM
1,775
Frame
254TV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254TTTCD16545
Zoro #
G5088688
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
20 5/8 in
Shaft Length
4 in
Length Less Shaft
16 5/8 in
Shaft Dia.
1 5/8 in

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
15
Nameplate RPM
1,775
Frame
254TV
Motor Shaft Rotation
CW/CCW
Full Load Amps
37.5/18.8 A
Voltage
230/460V AC
Nominal Efficiency
92.4 %
Conduit Box Position
F1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CSA (LR2025), UL (E49747)
Phase
Three
Ins. Class
F
Motor Frame Material
Cast Iron
Motor Service Factor
1.15
Hz
60 Hz
CC Number
CC003A
Motor Efficiency Group
NEMA Premium Efficient
Frame Material
Cast Iron
Motor Mounting Type
Rigid Base
Motor Application
Cooling Tower
Ambient Temperature
40 Degrees C
Duty
Continuous
Motor Mounting Position
All Angle
Finish
Epoxy
Motor Thermal Protection
None
Warranty
1 yr
Motor Shaft Design
Keyed
Motor Bearings
Ball
RPM Range
1,701-1,800
Green Certification or Other Recognition
NEMA Premium(R) Rated
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Usable @ 208V
No
Usable @ 200V
No

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Air-Over, 15 hp HP, 1,775 RPM Nameplate RPM, 254TV Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 37.5/18.8 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 5/8 in, Shaft Length 4 in, Length Less Shaft 16 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.