Cooling Tower Motor, Three Phase, 20 HP, 1,775 Nameplate RPM, 230/460V AC, 256TV Frame

  • Mfr # 256TTTCD16544

  • Zoro # G5088679


product price:  $2,832.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
20
Nameplate RPM
1,775
Frame
256TV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
256TTTCD16544
Zoro #
G5088679
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
18 3/8 in
Shaft Dia.
1 5/8 in
Overall Length
22 3/8 in
Shaft Length
4 in

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
20
Nameplate RPM
1,775
Frame
256TV
Motor Shaft Rotation
CW/CCW
Full Load Amps
48.0/24.1 A
Voltage
230/460V AC
Nominal Efficiency
94.5 %
Conduit Box Position
F1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CSA (LR2025), UL (E49747)
Phase
Three
Ins. Class
F
Motor Thermal Protection
None
RPM Range
1,701-1,800
Duty
Continuous
Motor Efficiency Group
NEMA Premium Efficient
Motor Frame Material
Cast Iron
Hz
60 Hz
CC Number
CC003A
Finish
Epoxy
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Motor Application
Cooling Tower
Motor Shaft Design
Keyed
Frame Material
Cast Iron
Ambient Temperature
40 Degrees C
Motor Bearings
Ball
Motor Mounting Position
All Angle
Warranty
1 yr
Green Certification or Other Recognition
NEMA Premium(R) Rated
No. of Speeds
1
Usable @ 200V
No
Max. Ambient Temp.
40 Degrees C
Usable @ 208V
No

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Air-Over, 20 hp HP, 1,775 RPM Nameplate RPM, 256TV Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 48.0/24.1 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 5/8 in, Shaft Length 4 in, Length Less Shaft 18 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.