Cooling Tower Motor, Three Phase, 30 HP, 1,773 Nameplate RPM, 230/460V AC, 286T Frame
Mfr # 286TTFCD16572
Zoro # G9827587
product price: $4,006.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
Key Features
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
30
Nameplate RPM
1,773
Frame
286T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
286TTFCD16572
Zoro #
G9827587
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
1 7/8 in
Overall Length
27 11/16 in
Length Less Shaft
22 7/8 in
Shaft Length
4 13/16 in
Description
Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 30 hp HP, 1,773 RPM Nameplate RPM, 286T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 73.0/36.5 A Full Load Amps, Three Phase, 60/50 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal/Vertical Shaft Up, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 7/8 in, Shaft Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.