Shop MARATHON
See all product information
Create Account
A680 Blower Cooling Motor Replacement
- Mfr # MA680
- Zoro # G823932783
product price:Â
$
1,345.99
/ea
Free Shipping & Returns
Key Features
HP
1
No. of Speeds
1
Rotation
Reversible
Motor Enclosure Design
TENV
Nameplate RPM
1,735 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA680
- Zoro #
- G823932783
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 1
- No. of Speeds
- 1
- Rotation
- Reversible
- Motor Enclosure Design
- TENV
- Nameplate RPM
- 1,735 RPM
- Frame
- 145TCVZ
Description
Marathon PEM-MA680 blower cooling motor for definite-purpose applications, three-phase 1 HP, 1735 RPM, 230/460 V, 3.0/1.5 A, reversible rotation. Cast iron 145TCVZ frame with TENV (totally enclosed non-ventilated) enclosure, C-face/footless mounting and single shaft; no overload protection. Cross reference MARATHON 229MP1004, 4900030.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.