Shop MARATHON
See all product information
Create Account
D143 1/3 HP 1800 RPM 48Y Shaft Fan & Blower Motor 115V
- Mfr # MD143
- Zoro # G223932192
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Operating Amps
6.1 A
HP
0.33
Nameplate RPM
1,725 RPM
Rotation
Reversible
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MD143
- Zoro #
- G223932192
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Operating Amps
- 6.1 A
- HP
- 0.33
- Nameplate RPM
- 1,725 RPM
- Rotation
- Reversible
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Frame
- 48Z
- Blade Material
- Rolled Steel
- Voltage
- 115V
Description
Marathon 1/3 HP (0.333) split-phase fan and blower motor, 1725 RPM, single-phase 115V with reversible rotation and 6.1 A draw, frame 48Z with 5.6 in diameter and single shaft. Open drip-proof (ODP) rolled steel enclosure with auto overload and resilient base mounting; supplier stock PEM-MD143, cross-reference MARATHON 48S17D2086.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.