K546 Fan & Blower Motor - 0.5 HP, 0.17 A
- Mfr # MK546
- Zoro # G423932183
product price:Â
$
873.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
2
Nameplate RPM
1,725 RPM
Frame
56
Body Dia.
6.5 in
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK546
- Zoro #
- G423932183
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 2
- Nameplate RPM
- 1,725 RPM
- Frame
- 56
- Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Blade Material
- Rolled Steel
- Voltage
- 460V
- HP
- 0.5
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-MK546 K546 fan and blower motor, three-phase 1/2 HP (0.500) at 1725 RPM with a Frame 56, 6.5 in diameter and 460V rating; reversible rotation and ODP (Open Drip Proof) enclosure. Rolled steel construction with resilient base mounting, single shaft, 1.1/0.6 A, and shipping dimensions 17 in x 13 in x 10 in (23 lb).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.