LEESON 1/3 HP 1800 RPM 48YZ SP 11 Motor - B304 Belt Drive Fan & Blower
- Mfr # MB304
- Zoro # G023930992
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
HP
0.33
Blade Material
Rolled Steel
Frame
48Y
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB304
- Zoro #
- G023930992
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,725 RPM
- HP
- 0.33
- Blade Material
- Rolled Steel
- Frame
- 48Y
- Motor Enclosure Design
- ODP
- Voltage
- 115V
- Rotation
- Reversible
- Operating Amps
- 5.5 A
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/3 HP split-phase belt drive fan and blower motor, 1725 RPM, 48Y frame with 5.6 in diameter, 115 V single-phase power and reversible rotation, open drip proof (ODP) enclosure. Resilient mounting with extended studs, single shaft, 5.5 A draw, rolled steel construction, 16 lb shipping weight; cross-references CENTURY S48AA49A01, GE 5KH36MNA987, MARATHON 48S17D2056.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.