D149 Fan & Blower Motor 1/2 HP 56 Frame 1800 RPM Split Phase
- Mfr # MD149
- Zoro # G123932803
product price:Â
$
482.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Frame
56
No. of Speeds
1
Blade Material
Rolled Steel
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD149
- Zoro #
- G123932803
- UPC #
- -
- Country of Origin
- Unknown
- Rotation
- Reversible
- Frame
- 56
- No. of Speeds
- 1
- Blade Material
- Rolled Steel
- Voltage
- 115V
- HP
- 0.5
- Operating Amps
- 7.2 A
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- ODP
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1/2 HP (0.500) split-phase fan and blower motor, 1725 RPM, 115V single-phase with 56 frame and 6.5 in diameter, Open Drip Proof enclosure and resilient base mounting. Reversible rotation, automatic overload protection, single shaft, 7.2 A, rolled steel construction; compact dimensions 16 x 11 x 9 in and 21 lb weight. Cross refs: CENTURY S48J4LA11AX, MARATHON 56S17D2050.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.