H296 1/4 HP 900 RPM 56 Frame SP 115V Fan & Blower Motor
- Mfr # MH296
- Zoro # G123932001
product price:Â
$
1,366.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Nameplate RPM
850 RPM
Operating Amps
6.9 A
Blade Material
Rolled Steel
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH296
- Zoro #
- G123932001
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 115V
- Nameplate RPM
- 850 RPM
- Operating Amps
- 6.9 A
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Rotation
- Reversible
- HP
- 0.25
- Frame
- 56
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1/4 HP (0.250) split-phase fan and blower motor (PEM-MH296) delivers 850 RPM at 115V single phase with 6.9 A, frame 56 and 6.5 in diameter, open drip proof (ODP) enclosure, reversible rotation and resilient base mounting. Rolled steel construction, single shaft, compact 17 inx13 inx9 in footprint and 32 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.