Shop MARATHON
See all product information
Create Account
E158B Close-Coupled Pump Motor - 5,1800 RPM DP 184JMV 3/60
- Mfr # ME158B
- Zoro # G123932902
product price:Â
$
1,230.99
/ea
Free Shipping & Returns
Key Features
HP
5 hp
Motor Bearings
Ball
Motor Frame Material
Rolled Steel
Hz
60 Hz
Nameplate RPM
1,755 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME158B
- Zoro #
- G123932902
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 5 hp
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Nameplate RPM
- 1,755 RPM
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Frame
- 184JMV
Description
Marathon 5 HP three-phase close-coupled pump motor, 1755 RPM, 184JMV frame with ODP (open drip proof) enclosure and reversible rotation; 230/460 V, 12.6/6.3 A, C-face/footless mounting and single shaft construction. Rolled steel housing, 97 lb shipping weight, cross-referenced to Marathon 184TTDR6028 for pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.