Z429 Close Coupled Pump Motor 7.5 HP 3600 RPM 230V 213JP Frame CS
- Mfr # MZ429
- Zoro # G223931584
product price:Â
$
1,710.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V
No. of Speeds
1
HP
7.5 hp
Nameplate RPM
3,470 RPM
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZ429
- Zoro #
- G223931584
- UPC #
- -
- Country of Origin
- Mexico
Details
- Voltage
- 230V
- No. of Speeds
- 1
- HP
- 7.5 hp
- Nameplate RPM
- 3,470 RPM
- Hz
- 60 Hz
- Frame
- 213JP
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Full Load Amps
- 37 A
- Motor Bearings
- Ball
Description
Marathon MARATHON 7.5 HP cap-start close-coupled pump motor, 7.500 HP at 3470 RPM, single-phase 230 V ODP enclosure with reversible rotation and 37.0 A full-load amperage, 213JP frame on a rigid base with a single shaft and rolled steel construction. Supplier stock PEM-MZ429; cross-reference MARATHON 213TCDW7003.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.