Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
E178A Close-Coupled Pump Motor 10 HP 1800 RPM 215JMV ODP
- Mfr # ME178A
- Zoro # G023932194
product price:Â
$
1,662.99
/ea
Key Features
HP
10 hp
Nameplate RPM
1,765 RPM
Motor Frame Material
Rolled Steel
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME178A
- Zoro #
- G023932194
- UPC #
- -
- Country of Origin
- United States
- HP
- 10 hp
- Nameplate RPM
- 1,765 RPM
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Frame
- 215JMV
- No. of Speeds
- 1
- Hz
- 60 Hz
Description
Marathon 10 HP three-phase close-coupled pump motor (model 215JMV, Supplier Stock No PEM-ME178A) delivers 1,765 RPM with reversible rotation and 230/460 V operation; open drip proof (ODP) enclosure, rolled steel construction, C-face/footless mounting and single shaft. Rated 26.2/13.1 A, this motor cross-references Marathon 215TTDR7644 and 215TTDW7048.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.