Shop MARATHON
See all product information
Create Account
E2102 General Purpose Motor 1 x 1200 x 145T TEFC
- Mfr # ME2102
- Zoro # G423931148
product price:Â
$
1,029.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
No. of Speeds
1
HP
1
Frame
145T
Nameplate RPM
1,170 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ME2102
- Zoro #
- G423931148
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- HP
- 1
- Frame
- 145T
- Nameplate RPM
- 1,170 RPM
- Motor Enclosure Design
- TEFC
Description
Marathon 1 HP three-phase motor (PEM-ME2102) with 1170 RPM, 145T frame and TEFC (Totally Enclosed Fan Cooled) enclosure, designed for rigid base mounting. Dual-voltage 230/460 V, reversible rotation, single shaft construction in rolled steel with 3.8/1.9 A ratings provides a compact general-purpose solution for industrial and commercial drives.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.