E2122 General Purpose Motor 15 x 1800 x 254T TEFC
- Mfr # ME2122
- Zoro # G223932321
product price:Â
$
2,980.99
/ea
Key Features
Hz
60 Hz
Motor Shaft Rotation
Reversible
Motor Frame Material
Aluminum
No. of Speeds
1
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ME2122
- Zoro #
- G223932321
- UPC #
- -
- Country of Origin
- United States
Details
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Aluminum
- No. of Speeds
- 1
- Motor Bearings
- Ball
- HP
- 15
- Nameplate RPM
- 1,775 RPM
- Motor Enclosure Design
- TEFC
- Frame
- 254T
Description
Marathon 15 HP three-phase motor (PEM-ME2122, MARATHON 254TTFL4026) delivers 1775 RPM with a 254T frame and TEFC (Totally Enclosed Fan Cooled) enclosure for durable service; rated 230/460 V, 37.5/18.8 A, reversible rotation, aluminum construction, rigid base mounting and single shaft for general-purpose industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.