Shop MARATHON
See all product information
Create Account
G1316 General Purpose TEFC 1/4 HP Motor 1200 RPM 56 Frame
- Mfr # MG1316
- Zoro # G723931930
product price:Â
$
758.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
Motor Shaft Rotation
Reversible
Frame
56
Motor Enclosure Design
TEFC
Nameplate RPM
1,140 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG1316
- Zoro #
- G723931930
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Shaft Rotation
- Reversible
- Frame
- 56
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,140 RPM
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- HP
- 0.25
Description
Marathon 1/4 HP (0.25) Cap Start general purpose motor, 1,140 RPM, frame 56 with 6.5 in diameter, TEFC (Totally Enclosed Fan Cooled) enclosure and rigid base mounting; single-phase, reversible rotation, 115/230 V, 6.2/3.1 A, single shaft, rolled steel construction. Dimensions 17 in L x 13 in W x 13 in H; supplier stock PEM-MG1316, cross-reference GE 5KC49MN6061.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.