Shop MARATHON
See all product information
Create Account
C1478 General Purpose Motor
- Mfr # MC1478
- Zoro # G723932159
product price:Â
$
1,374.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Body Dia.
6.5 in
No. of Speeds
2
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC1478
- Zoro #
- G723932159
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 115V
- No. of Speeds
- 2
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- HP
- 1.3
- Frame
- 56
- Motor Enclosure Design
- ODP
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-MC1478 C1478 general purpose motor is a cap-start, single-phase 1 1/3 HP unit rated 1725 RPM and 115 V with a 56 frame and 6.5 in diameter. Open drip-proof rolled steel construction with reversible rotation, automatic overload protection, resilient base mounting, single shaft, 10.8/7.4 A, and shipping dimensions 17 x 13 x 10 in; cross-reference GE 5KCR49SN3009X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.