C1479 General Purpose Motor
- Mfr # MC1479
- Zoro # G023932316
product price:Â
$
1,191.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Frame
56H
No. of Speeds
2
Motor Enclosure Design
ODP
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC1479
- Zoro #
- G023932316
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Frame Material
- Rolled Steel
- Frame
- 56H
- No. of Speeds
- 2
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,725 RPM
- HP
- 1.3
- Motor Shaft Rotation
- Reversible
Description
Marathon PEM-MC1479 general purpose cap-start motor delivers 1 1/3 HP at 1,725 RPM in a 56H frame with a 6.5-inch diameter, open drip proof enclosure and single-phase operation for 208-230/190-220 V systems. Reversible rotation, automatic overload, resilient base mounting, single shaft and rolled steel construction; amperage 5.3-5.4/3.6-3.7 A; GE cross-reference 5KCR48TN3084X / 5KCR49SN3010X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.