Shop CENTURY
See all product information
Create Account
C340 Auger Drive Motor - 1.5 HP, 1725 RPM, 56N Frame, CP TEFC
- Mfr # UC340
- Zoro # G423931537
product price:Â
$
689.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Hz
60 Hz
Motor Shaft Rotation
Reversible
Nameplate RPM
1,725 RPM
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC340
- Zoro #
- G423931537
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- TEFC
- Frame
- 56N
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- HP
- 1.5
Dimensions
- Body Dia.
- 6.5 in
Description
Century 1.5*1725*56N*CP*TEFC auger drive motor (Century C340) features a keyed 0.625 in shaft with 2.10 in extension, TEFC enclosure, 4 poles and 60 Hz operation for continuous duty. Insulation class B, service factor 1, across-the-line starting, CSA certified and UL recognized; dimensions 19 in L x 12 in W x 10 in H, 45 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.