Shop MARATHON
See all product information
Create Account
E913A General Purpose Motor
- Mfr # ME913A
- Zoro # G223931409
product price:Â
$
936.99
/ea
Free Shipping & Returns
Key Features
Frame
145T
Full Load Amps
1.8 A
Motor Enclosure Design
ODP
HP
1.5
Nameplate RPM
1,755 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME913A
- Zoro #
- G223931409
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 145T
- Full Load Amps
- 1.8 A
- Motor Enclosure Design
- ODP
- HP
- 1.5
- Nameplate RPM
- 1,755 RPM
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Voltage
- 575V
Description
Marathon PEM-ME913A general purpose motor, 1.5 HP (1 1/2), three-phase, 1755 RPM, 575 V, 145T frame with open drip proof (ODP) enclosure and rigid base mounting; reversible rotation, single shaft, rolled steel construction and 1.8 A nameplate amperage. Designed as a standard general-purpose motor for industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.