Shop MARATHON
See all product information
Create Account
F102 High Torque 1/2 HP 1800 RPM 56 Frame TEFC Motor
- Mfr # MF102
- Zoro # G223931843
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Shaft Rotation
Reversible
Body Dia.
6.5 in
Motor Enclosure Design
TEFC
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF102
- Zoro #
- G223931843
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- HP
- 0.5
- Motor Enclosure Design
- TEFC
- Frame
- 56
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon F102 cap-start high-torque motor, 1/2 HP, 1725 RPM, frame 56 with 6.5 in diameter and rigid base mounting, designed for single-phase service at 115/208-230 V with amperage 8.8/4.2-4.4. Totally enclosed fan-cooled (TEFC) rolled-steel construction, reversible rotation, single shaft and manual overload protection; shipping dims 19 in x 13 in x 12 in and weight 20 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.