Shop MARATHON
See all product information
Create Account
F104 High Torque Motor 1.8 kW 56 Frame TEFC Continuous Duty
- Mfr # MF104
- Zoro # G623932648
product price:Â
$
526.99
/ea
Free Shipping & Returns
Key Features
Frame
56
Nameplate RPM
1,725 RPM
Motor Frame Material
Rolled Steel
Motor Enclosure Design
TEFC
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF104
- Zoro #
- G623932648
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 1
- Frame
- 56
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1 HP cap-start motor (PEM-MF104) delivers 1725 RPM in a 56 frame, 6.5-inch diameter package with a totally enclosed fan-cooled (TEFC) rolled steel housing and rigid base mounting. Single-phase, reversible design accepts 115/208-230V with 13.4/6.8-6.7 A ratings, manual overload protection and a single shaft, making it suitable for farm-duty, high-torque applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.