F103 High Torque Motor - LEESON 3/4 HP 1800 RPM 56 Frame CS TEFC
- Mfr # MF103
- Zoro # G823932967
product price:Â
$
428.99
/ea
Free Shipping & Returns
Key Features
Frame
56
Motor Frame Material
Rolled Steel
Body Dia.
6.5 in
Nameplate RPM
1,725 RPM
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF103
- Zoro #
- G823932967
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56
- HP
- 0.75
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon F103 cap-start 3/4 HP (0.75), 1725 RPM high-torque single-phase motor with 56 frame and 6.5 in diameter, TEFC (totally enclosed fan cooled) enclosure, 115/208-230 V and reversible rotation. Manual overload, rigid base mounting, single shaft, rolled steel construction, 11.0/5.4-5.5 A, shipping dimensions 18 in L x 12 in W x 13 in H and weight 36 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.