G044A General Purpose Motor - 1/4 HP, 1725 RPM, DP, 48 Frame, 3/60/5
- Mfr # MG044A
- Zoro # G823933018
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Frame
48Z
HP
0.25
Motor Frame Material
Rolled Steel
Nameplate RPM
1,725 RPM
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG044A
- Zoro #
- G823933018
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 48Z
- HP
- 0.25
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
Description
Marathon G044A general purpose motor, 1/4 HP (0.250), 1725 RPM, three-phase with 230/460 V and 1.0/0.50 A, in a 48Z frame with 5.6-inch diameter and single shaft. Open Drip Proof (ODP) enclosure, reversible rotation, rolled steel construction and rigid base mounting for reliable industrial mounting and service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.