H135 Agricultural Fan Motor - 1/4 HP, 1800 RPM, 48V, Single Phase, 11 Frame
- Mfr # MH135
- Zoro # G023931586
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
HP
0.25
Nameplate RPM
1,725 RPM
No. of Speeds
1
Frame
48
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH135
- Zoro #
- G023931586
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5.6 in
Details
- HP
- 0.25
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Frame
- 48
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- Full Load Amps
- 5.1 A
- Motor Bearings
- Ball
- Voltage
- 115V
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
Description
Marathon 1/4 HP (0.250) split-phase fan motor, 1,725 RPM, 115V single-phase with reversible rotation and 5.1 A, TEAO (Totally Enclosed Air Over) enclosure and 48Z frame; resilient base mounting, single shaft (5.6 in diameter), automatic overload and rolled steel construction. Supplier stock PEM-MH135; cross-reference GE 5KH33KN19S / 5KH35KG330X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.