G140 Fan & Blower Electric Motor
- Mfr # MG140
- Zoro # G823932158
product price:Â
$
739.99
/ea
Free Shipping & Returns
Key Features
HP
0.5
Rotation
Reversible
Body Dia.
6.5 in
Nameplate RPM
1,725 RPM
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG140
- Zoro #
- G823932158
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.5
- Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Frame
- 56
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-MG140 three-phase fan and blower motor, 1/2 HP, 1725 RPM, frame 56 with 6.5-inch diameter, ODP (open drip proof) enclosure and 208-230/460 V service with reversible rotation and automatic overload. Resilient base mounting, single shaft, rolled steel construction, amperage 2.2-2.4/1.2 A; cross reference MARATHON 56T17D5345.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.