LEESON 4389 Belt Drive Fan & Blower Motor 1/6-1/18 HP 1800-1200 RPM 48V
- Mfr # M4389
- Zoro # G523932618
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Frame
48Z
Body Dia.
5.6 in
Nameplate RPM
1,725 RPM
Blade Material
Rolled Steel
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4389
- Zoro #
- G523932618
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 48Z
- Nameplate RPM
- 1,725 RPM
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Rotation
- Reversible
- No. of Speeds
- 2
- HP
- 0.167
- Voltage
- 115V
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-M4389 belt drive fan and blower motor, 1/6 HP (.167) split-phase unit rated 1725 RPM and 115 V for HVACR belt-drive applications. Frame 48Z with 5.6 in diameter, open drip proof enclosure, reversible rotation, auto overload, resilient base mounting, single shaft, rolled steel construction and listed amperage 3.4/1.9 A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.