B606 1/4 HP 1800 RPM 48YZ Fan & Blower Motor
- Mfr # MB606
- Zoro # G223932291
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Voltage
277V
Blade Material
Rolled Steel
Nameplate RPM
1,725 RPM
HP
0.25
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB606
- Zoro #
- G223932291
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 277V
- Blade Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- HP
- 0.25
- Rotation
- Reversible
- Frame
- 48Z
- Operating Amps
- 2.1 A
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MB606 (Marathon 48S17D2116) 1/4 HP split-phase fan and blower motor provides 1725 RPM at 277V single-phase power for HVACR applications. Open Drip Proof 48Z frame with 5.6-inch diameter, reversible rotation, resilient extended-stud mounting, 2.1 A draw, rolled steel construction and single shaft; shipping dimensions 17 x 13 x 9 in, 15 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.