Shop MARATHON
See all product information
Create Account
G144 Fan & Blower Electric Motor
- Mfr # MG144
- Zoro # G923932898
product price:Â
$
993.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Nameplate RPM
1,725 RPM
No. of Speeds
1
Frame
56
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG144
- Zoro #
- G923932898
- UPC #
- -
- Country of Origin
- Unknown
- Blade Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Frame
- 56
- Motor Enclosure Design
- ODP
- Rotation
- Reversible
- HP
- 2
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-MG144 2 HP three-phase fan and blower motor (Marathon 56T17D5349) with 1725 RPM, 56 frame, 6.5 in diameter, ODP enclosure, 208-230/460 V, reversible rotation and automatic overload. Rolled steel housing on a resilient base with a single shaft and rated 6.2-6.2/3.1 A, designed for HVACR fan and blower applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.