HG152 1/12 HP 1200 RPM 48Z High-Grade Fan & Blower Motor
- Mfr # MHG152
- Zoro # G923932362
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
HP
0.08
Rotation
Reversible
Blade Material
Rolled Steel
Operating Amps
2.4 A
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHG152
- Zoro #
- G923932362
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.08
- Rotation
- Reversible
- Blade Material
- Rolled Steel
- Operating Amps
- 2.4 A
- No. of Speeds
- 1
- Frame
- 48Z
- Nameplate RPM
- 1,140 RPM
- Voltage
- 115V
- Motor Enclosure Design
- ODP
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MHG152 1/12 HP (0.083) split-phase fan and blower motor, 1140 RPM, 115V single-phase with 2.4A draw and reversible rotation. Built on a 48Z frame with 5.6-inch diameter, ODP enclosure, automatic overload, rolled steel construction and resilient base mounting; single shaft, 16 lb weight; cross-references GE 5KH32GN140GX / 5KH32GN140X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.