Shop MARATHON
See all product information
Create Account
K381 Fan & Blower Motor - 1/2 HP, 1800 RPM, 56 Frame, Open Drip Proof, Reversible
- Mfr # MK381
- Zoro # G723932555
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
HP
0.5
No. of Speeds
1
Blade Material
Rolled Steel
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MK381
- Zoro #
- G723932555
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Nameplate RPM
- 1,725 RPM
- HP
- 0.5
- No. of Speeds
- 1
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Rotation
- Reversible
- Frame
- 56
Description
Marathon 1/2 HP (0.500) three-phase fan and blower motor, 1725 RPM, frame 56, 6.5-inch diameter shaft, open drip proof (ODP) enclosure, reversible rotation, 208-230/460 V, amperage 2.3-2.2 / 1.1 A, resilient base mounting and rolled steel construction; single shaft design, 17 in x 12 in x 9 in, 21 lb, supplier stock PEM-MK381 (Marathon 56T17D2096).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.