G230A General Purpose Motor 1/3 HP 1725 RPM DP 56C 1/60
- Mfr # MG230A
- Zoro # G223932574
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Nameplate RPM
1,725 RPM
Frame
56C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG230A
- Zoro #
- G223932574
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Frame
- 56C
- Motor Enclosure Design
- ODP
- HP
- 0.33
Description
Marathon G230A general purpose cap-start motor, 1/3 HP (0.333), 1725 RPM, frame 56 with 6.5 in diameter, open drip proof enclosure and rolled steel construction. Single-phase 115/230 V, reversible rotation, 3.8/1.9 A, C-face/footless mounting and single shaft; dimensions 17 inx13 inx9 in, shipping weight 21 lb (Supplier stock PEM-MG230A).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.