K1307A General Purpose Motor 1/2 HP 1725 RPM DP 56C 3-Phase 60/230/460V
- Mfr # MK1307A
- Zoro # G923932355
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Nameplate RPM
1,725 RPM
Frame
56C
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MK1307A
- Zoro #
- G923932355
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Frame
- 56C
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- HP
- 0.5
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Bearings
- Ball
Description
Marathon K1307A general purpose motor, 1/2 HP (.500), 1725 RPM three-phase motor rated 230/460 V with 1.8/0.90 A, Frame 56 and 6.5 in diameter. Open Drip Proof (ODP) enclosure, reversible rotation, rolled steel construction, single shaft, and C-face/footed mounting for versatile industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.