G272A General Purpose Motor 3600 RPM 56C Open Drip Proof (ODP)
- Mfr # MG272A
- Zoro # G323932856
product price:Â
$
1,070.99
/ea
Free Shipping & Returns
Key Features
HP
2
No. of Speeds
1
Motor Enclosure Design
ODP
Motor Shaft Rotation
Reversible
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG272A
- Zoro #
- G323932856
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- HP
- 2
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Frame
- 56C
Description
Marathon G272A cap-start general purpose motor, 2 HP, 56 frame with 6.5 in diameter and open drip proof (ODP) enclosure; single-phase 115/230 V rated 17.8/8.9 A with reversible rotation and manual overload. Rolled steel construction with C-face/footless mounting and single shaft; shipping dimensions 24 in L x 13 in W x 13 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.