Shop MARATHON
See all product information
Create Account
LEESON 1/2 HP 1800 RPM 48 CS ODP General Purpose Motor - C133
- Mfr # MC133
- Zoro # G923932089
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Frame
48Z
HP
0.5
No. of Speeds
1
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC133
- Zoro #
- G923932089
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,725 RPM
- Frame
- 48Z
- HP
- 0.5
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon (LEESON) 1/2 HP cap-start general purpose motor, 1725 RPM, 48Z frame and 5.6 inch diameter, open drip-proof (ODP) enclosure, single-phase 115/230V with 8.2/4.1 A, reversible rotation and automatic overload. Rolled-steel housing with resilient-base mounting and single shaft for reliable installation and general-purpose applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.