Shop MARATHON
See all product information
Create Account
G373 Pressure Washer Electric Motor
- Mfr # MG373
- Zoro # G623932983
product price:Â
$
915.99
/ea
Free Shipping & Returns
Key Features
HP
1
Speeds
1
Motor Diameter
6.5 in
Enclosure
TEFC
Speed
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG373
- Zoro #
- G623932983
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Motor Diameter
- 6.5 in
Details
- HP
- 1
- Speeds
- 1
- Enclosure
- TEFC
- Speed
- 1,725 RPM
- Electrical Type
- Capacitor Start
- Frame
- 56
- Rotation
- Reversible
- Material
- Rolled Steel
Description
Marathon MARATHON ELECT. MTR PEM-MG373 is a 1 HP, 1725 RPM cap-start pressure washer motor with a 56 frame and 6.5-inch diameter, TEFC (totally enclosed fan cooled) enclosure, single phase 115/208-230 V service and reversible rotation. Rigid-base rolled steel construction with manual overload protection, single shaft, 13.4/6.8-6.7 A rating, dimensions 17 inx13 inx12 in and 32 lb weight (Marathon cross-reference 56C17F5311).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.