Shop MARATHON
See all product information
Create Account
K319 Pressure Washer Motor 1800 RPM 56HC Frame with Base
- Mfr # MK319
- Zoro # G023932767
product price:Â
$
982.99
/ea
Free Shipping & Returns
Key Features
Material
Rolled Steel
Speeds
1
Enclosure
TEFC
HP
2
Electrical Type
Capacitor Start
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MK319
- Zoro #
- G023932767
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Motor Diameter
- 6.5 in
Details
- Material
- Rolled Steel
- Speeds
- 1
- Enclosure
- TEFC
- HP
- 2
- Electrical Type
- Capacitor Start
- Speed
- 1,725 RPM
- Rotation
- Reversible
- Frame
- 56HC
Description
Marathon 2 HP cap-start pressure washer motor, single-phase 115/230V with reversible rotation and 1725 RPM, features a TEFC (totally enclosed fan cooled) enclosure on a rigid base with 56HC frame and 6.5-inch diameter. Manual overload protection, single shaft, 18.8/9.4 A, rolled steel construction; shipping dimensions 22 x 12 x 11 in (Supplier Stock No. PEM-MK319, Cross Ref MARATHON 56B17F5319).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.