I127 Pressure Washer Motor - 1800 RPM, 145T CP OD
- Mfr # MI127
- Zoro # G123932230
product price:Â
$
851.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Speeds
1
Speed
1,740 RPM
Enclosure
ODP
Electrical Type
Capacitor Start
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MI127
- Zoro #
- G123932230
- UPC #
- -
- Country of Origin
- Unknown
Details
- Rotation
- Reversible
- Speeds
- 1
- Speed
- 1,740 RPM
- Enclosure
- ODP
- Electrical Type
- Capacitor Start
- Frame
- 145T
- HP
- 2
Description
Marathon pressure washer motor (PEM-MI127) with 2 HP cap-start design, 1740 RPM and 145T frame; open drip proof enclosure, single phase 115/208-230 V, reversible rotation and manual overload. Rigid base mounting, single shaft, rolled steel construction and amperage ratings of 18.8/10.2-9.4 A; shipping dimensions 23 in L x 14 in W x 15 in H, 52 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.