Shop MARATHON
See all product information
Create Account
G396 1.5HP 1800 RPM 56HC CP Pressure Washer Motor
- Mfr # MG396
- Zoro # G123932636
product price:Â
$
1,156.99
/ea
Free Shipping & Returns
Key Features
Speeds
1
HP
1.5
Electrical Type
Capacitor Start
Enclosure
TEFC
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG396
- Zoro #
- G123932636
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Motor Diameter
- 6.5 in
Details
- Speeds
- 1
- HP
- 1.5
- Electrical Type
- Capacitor Start
- Enclosure
- TEFC
- Rotation
- Reversible
- Speed
- 1,725 RPM
- Material
- Rolled Steel
- Frame
- 56
Description
Marathon MARATHON 1.5 pressure washer motor, cap start 1.5 HP, 1725 RPM, 56HC frame with 6.5 in diameter and TEFC (totally enclosed fan cooled) enclosure. Single-phase 115/208-230 V with reversible rotation, manual overload, rigid base mounting, single shaft and amperage 13.6/7.5-6.8; cross reference MARATHON 56B17F5310 / 56B17F5591.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.