Shop MARATHON
See all product information
Create Account
G574 General Purpose Electric Motor
- Mfr # MG574
- Zoro # G123932759
product price:Â
$
768.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Motor Shaft Rotation
Reversible
No. of Speeds
1
HP
1.5
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG574
- Zoro #
- G123932759
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- HP
- 1.5
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEFC
- Frame
- 56C
Description
Marathon PEM-MG574 general purpose cap-start motor delivers 1.5 HP at 1725 RPM with a 56HC frame, TEFC enclosure, single-phase 115/208-230 V and reversible rotation. Bolt-on base construction uses rolled steel with a single shaft, rated amperage 15.2/8.2-7.6 A, shipping dimensions 17 in x 12 in x 10 in and 35 lb weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.