General Purpose C1405 Motor 1/3 HP 1800 RPM 56C with Base and Capacitor Start
- Mfr # MC1405
- Zoro # G023932347
product price:Â
$
615.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Motor Frame Material
Rolled Steel
Frame
56C
Motor Enclosure Design
TEFC
HP
0.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC1405
- Zoro #
- G023932347
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
- Frame
- 56C
- Motor Enclosure Design
- TEFC
- HP
- 0.33
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-MC1405 1/3 HP Cap Start general-purpose motor, 1725 RPM, TEFC (Totally Enclosed Fan Cooled), single phase, 115/230 V with reversible rotation. Frame 56 (6.5 in diameter), C-face/footed mounting, rolled steel construction, single shaft, 6.0/3.0 A, overall dimensions 17 x 13 x 12 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.