Shop MARATHON
See all product information
Create Account
C176A General Purpose Motor - 3/4 HP, 1800 RPM, 56 Frame, Open Drip (OD)
- Mfr # MC176A
- Zoro # G123932674
product price:Â
$
679.99
/ea
Free Shipping & Returns
Key Features
Frame
56
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
HP
0.75
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC176A
- Zoro #
- G123932674
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Frame
- 56
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- HP
- 0.75
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
Description
Marathon PEM-MC176A general purpose cap-start motor, 3/4 HP, 1,725 RPM, Frame 56 with 6.5 in diameter and open drip proof (ODP) enclosure; single-phase, 115/208-230 V, reversible rotation, automatic overload protection, rigid base mounting and single shaft. Rated amperage 6.6/3.5-3.3 A, rolled steel construction, dimensions 19 in L x 12 in W x 11 in H, 29 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.