Shop MARATHON
See all product information
Create Account
G579 General Purpose Motor 3/4 HP 1200 RPM 56HC Frame with Base
- Mfr # MG579
- Zoro # G423932770
product price:Â
$
1,036.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,140 RPM
Motor Shaft Rotation
Reversible
No. of Speeds
1
Motor Enclosure Design
TEFC
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG579
- Zoro #
- G423932770
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,140 RPM
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Frame
- 56C
- Motor Frame Material
- Rolled Steel
- HP
- 0.75
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 3/4 HP cap-start motor (PEM-MG579, Marathon 56B11F5302) delivers 1140 RPM in a 56-frame, 6.5-inch diameter TEFC (totally enclosed fan cooled) package for single-phase applications at 115/208-230 V with reversible rotation. Bolt-on base mounting, rolled steel construction, single shaft and amperage ratings 11.4/5.8-5.7 A make it suitable for general-purpose industrial and HVAC drives.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.