Shop MARATHON
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
U063B Explosion Proof Motor 3600 RPM 215T XPFC
- Mfr # MU063A
- Zoro # G723931800
product price:Â
$
2,414.99
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
- MU063A
- Zoro #
- G723931800
- UPC #
- -
- Country of Origin
- Mexico
Description
Marathon 10 HP explosion-proof motor, model U063B (PEM-MU063A), delivers 3520 RPM in a 215T cast iron frame with EPFC enclosure for hazardous locations. This three-phase, single-speed unit accepts 230/460V, features reversible rotation and thermostat overload protection, and is built for robust industrial applications requiring a durable, code-compliant explosion-proof motor.